Free Shipping : For every order of $350 or more with the promo code : FREESHIP

DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER

894.260 - UNSPSC 31201501
DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER
DUCT TAPE CLOTH 3M# 3939 - 2" X 180' SILVER

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

13 pieces in stock at Vaughan, ON as of 4:54 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 4:54 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Adhesion to Steel 55 oz./in. width (60 N/100 mm)
Tensile Strength 25 lbs./in. width (438 N/100 mm)
Elongation at Break 17%
Thickness 9.0 mils (0.23 mm)
Temperature Use Range Up to 200°F (93°C)
Flammability Meets UL 723 (Flame spread 0, Smoke developed 30)
Backing Waterproof polyethylene film over
Adhesive Rubber
Colour Silver
Standard Roll Length 60 yds. (54.8 m)
Shelf Life 1 year from date of manufacture
EAN 4052713983428

Features

Offers easy tear and conformability
Meets UL 723, HUD, and BOCA codes
Low tack roll edges (48 mm) so edges stay cleaner for less surface contamination and less waste
Individual roll wrap (48 mm) that preserves integrity of the roll for less waste
Polyethylene coated cloth scrim that resists moisture to prolong tape bond
Good tensile strength for tough applications
Rubber adhesive that adheres aggressively to most surfaces for good holding power and a tight seal

Applications

Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection
Patching, reinforcing, bundling, moisture proofing, sealing, splicing, temporary repair
Taping and splicing insulation
Useful in the convention industry for holding and seaming carpet padding, taping down cords and hinging poster board panels

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-13
BIEN
2020-10-13
bonne qualité
2020-10-13
Labeling drums, totes etc. Everybody Excelent